Shop All Shop Desks
Little Giant
Recving Station, Stationry, 2 Doors
Mfr # RS-2D-2436-LL
Zoro # G1843829
product price: $944.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$944.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 51 1/2 in
- Overall Depth 24 in
- Writing Surface Height 39 1/2 in
- Shop Desk Style Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # RS-2D-2436-LL
- Zoro # G1843829
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 36 in |
Overall Height | 51 1/2 in |
Overall Depth | 24 in |
Writing Surface Height | 39 1/2 in |
Width (In.) | 36 |
Depth (In.) | 24 |
Height (In.) | 39-1/2 to 42-1/2 |
Overall Cabinet Width | 36" |
Overall Cabinet Height | 39-1/2 to 42-1/2 |
Writing Surface Height from Ground | 39 1/2 in |
Shelf WxD | 24 in x 36 in |
Description
Shop Desk, Number of Doors 2, Number of Shelves 0, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 1, Number of Drawers 0, Overall Depth 24 in, Overall Height 51 1/2 in, Overall Width 36 in, Panel Material Thickness 12 ga, Writing Surface Height from Ground 39 1/2 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel, Drawer Depth Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 42"W x 14"D x 34"H 2 - Shelf Starter (798102)
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Black (269688BK)
- LITTLE GIANT Shop Desk, 36inWx24inD, Incld Leg Levelrs (PSR-2436-LLDR)
- LITTLE GIANT Shop Desk, 24inWx22inD, Incld Leg Levelrs (PSR-2224-LLDR)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Black/Walnut (20446)
- ZORO SELECT Service Writer, Closed (4TX95)
- ALERA Industrial Series Table Desk, 47.25w x 23.63d x 29.5h, Modern Walnut (ID-4824B)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- GLOBAL INDUSTRIAL Shop Desk w/Lower Cabinet, Pigeonhole Compartment w/Pegboard Riser, 34-1/2W x 30D x 80H, Blue (249509)
- Little Giant Shop Desks