Shop All Industrial Storage Cabinets
Little Giant
Receiving Station, Center Shelf, Locking Doors, 24" x 36" Top
Mfr # RS32D2436LL
Zoro # G2013097
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$978.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # RS32D2436LL
- Zoro # G2013097
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Item | Receiving Storage Cabinet |
Description
- All-welded construction
- Top Surface: 24"W x 36"W
- Leg levellers
- Center Shelf
- 2,000 lbs. Capacity
- Shelf Clearance: 13"
- Height can be set from 39-1/2" - 42-1/2"
- Riser measures 10"D and sits 12" high above writing surface
- 2 locking doors
- Top Surface: 24"W x 36"W
- Leg levellers
- Center Shelf
- 2,000 lbs. Capacity
- Shelf Clearance: 13"
- Height can be set from 39-1/2" - 42-1/2"
- Riser measures 10"D and sits 12" high above writing surface
- 2 locking doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Gray (FP243M-GY)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1211)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINEB123)
- QUANTUM STORAGE SYSTEMS Divider DUS230/235 for 10-7/8"D x 5"H Stacking Bin Price for Pack of 6 (DUS230/235)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary (MC3-2D-2424-LL)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-2448-LP)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-3048)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP304878-2S95)
- Little Giant Industrial Storage Cabinets