Shop All Utility Carts
Little Giant
Raised Platform Box Trucks, Steel, 1 Shelves, 1200 lb
Mfr # RP4S18325PY
Zoro # G3912857
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 37 1/2 in
- Overall Width 18 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # RP4S18325PY
- Zoro # G3912857
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 37 1/2 in |
Overall Width | 18 in |
Shelf Length | 32 in |
Caster Dia. | 5" |
Shelf Width | 18 in |
Shelf LxW | 32 in x 18 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Raised Platform Box Trucks |
Number of Shelves | 1 |
Gauge | 12 to 14 |
Finish | Powder Coated |
Handle Included | Yes |
Caster Material | Non-Marking Polyurethane |
Caster Type | (2) Rigid, (2) Swivel |
Description
Raised Platform Box Trucks, Load Capacity 1200 lb, Number of Shelves 1, Gauge 12 to 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 5 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7405)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- ERICKSON 32" Tightening Bar (02803)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Truck Rope 3/8 (PPMCT3/8)
- LITTLE GIANT Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf (AM-3A-2460-6PY)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 30 x 60", Steel, 4 Shelves, 3600 lb (4M-3060-6PH)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- LITTLE GIANT Ergonomic Shelf Truck, 24" x 36" Shelf, 1200 lbs. Capacity, Flush Top (ENLG2436BRK)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P-WSP)
- Little Giant Utility Carts