Shop All Utility Carts
Little Giant
Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb
Mfr # G24368PYBK
Zoro # G3912181
original price:
$624.91
10% off
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # G24368PYBK
- Zoro # G3912181
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Top Shelf Height | 32 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Shelf LxW | 36 in x 24 in |
Description
Raised Handle Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 19 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 32 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- US CARGO CONTROL 2" x 12' Red Ratchet Strap w/ Double J Hook (5012WH-RED)
- GLOBAL INDUSTRIAL Lifting Magnet, 600 lb. Capacity (316089)
- MILWAUKEE HAND TRUCKS Furniture Dolly, Heavy Duty 19"x32" (DC33219)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- LITTLE GIANT Steel Utility Cart, 2 Shelves, 1,200 lb (LGL3060BRK)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHK)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf (AM-3A-2460-6PY)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- Little Giant Utility & Storage Carts