Shop All Utility Carts
Little Giant
Raised Handle Utility Cart, Steel, 2 Shelves, 2,000 lb
Mfr # G24366MR
Zoro # G3911892
original price:
$524.29
11% off
new price: $461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # G24366MR
- Zoro # G3911892
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Top Shelf Height | 30 in |
Shelf Length | 36 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 2,000 lb |
Item | Raised Handle Utility Cart |
Number of Shelves | 2 |
Cart Shelf Style | Flush |
Finish | Powder Coated |
Capacity per Shelf | 1,000 lb |
Includes | Raised Offset Handle |
Gauge | 12 ga |
Caster Material | Mold on Rubber |
Electrical Included | No |
Caster Type | (2) Rigid, (2) Swivel |
Handle Included | Yes |
Assembled/Unassembled | Assembled |
Non-Marking | No |
Utility Cart Shelf Style | Flush |
Distance Between Shelves | 19 1/2 in |
Description
Raised Handle Utility Cart, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,000 lb, Distance Between Shelves 19 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Fifth Wheel Steer, 36X96 Metal Deck (FM4370-16RT3696)
- WAYNE WATER SYSTEMS Wayne Water Systems PLS100 Stainless Steel Housing (PLS100)
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- GLEASON REEL Round Electrical Cable, SO, 16/3c, 1 Ft L (GR99160302)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LG24366PY)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P-WSP)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 3 Shelves, 3600 lb (3G24366PHBK)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- Little Giant Utility & Storage Carts