Shop All Utility Carts
Little Giant
Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb
Mfr # GL243610SRFL
Zoro # G3912349
product price: $528.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$528.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # GL243610SRFL
- Zoro # G3912349
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Caster Width | 2-3/4 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1500 lb |
Item | Raised Handle Utility Cart |
Number of Shelves | 2 |
Handle Included | Yes |
Caster Type | (2) Rigid, (2) Swivel |
Includes | Floor Lock to Stop Unwanted Movement |
Finish | Powder Coated |
Caster Material | Semi-Pneumatic |
Gauge | 14 |
Description
Raised Handle Utility Cart, Load Capacity 1500 lb, Number of Shelves 2, Gauge 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP Hanger Black Wheel Chocks (WCHangerBK)
- ZORO SELECT Dock Bumper, 10x4-1/2x8-1/2 In., Rubber (3KR36)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ56)
- BLICKLE Kngpn Rigid Cstr, Urthane, 2", 165 lb. (BRA-PATH 50KF)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (G24368PYBK)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- LITTLE GIANT Ergonomic Shelf Truck, 24" x 36" Shelf, 1200 lbs. Capacity, Flush Top (ENLG2436BRK)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LW243610P)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2 Shelves, 1000 lb (2LDWP243610G)
- GLOBAL INDUSTRIAL Large Deluxe 2 Shelf Plastic Cart, 5 Rubber Casters, 46L x 25W x 33H (242081)
- Little Giant Utility Carts