Shop All Utility Carts
Little Giant
Raised Handle Utility Cart, Steel, 2 Shelves, 1,200 lb
Mfr # LK18325PYBKAH
Zoro # G3912610
original price:
$427.44
5% off
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 35 in
- Overall Width 18 in
- Material Steel
- Color Gray
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # LK18325PYBKAH
- Zoro # G3912610
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 35 in |
Overall Width | 18 in |
Shelf Width | 18 in |
Top Shelf Height | 25 in to 33 in |
Lip Height | 1-1/2 in |
Handle Height | 45 in |
Caster Dia. | 5 in |
Shelf Length | 32 in |
Caster Width | 1-1/4 in |
Shelf LxW | 32 in x 18 in |
Description
Raised Handle Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 35 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 15 in to 23 in, Shelf Length 32 in, Shelf Width 18 in, Adjustable Increments 2 in, Handle Height 45 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Black (EEF1-902CW-6)
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- CROSBY Wire Rope Clip, U-Bolt, 5/16in (1010079)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- LITTLE GIANT Shelf Truck, 5-Flush, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5M-2448-5PY)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 1,200 lb (LGL1824BRK)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (G24366MR)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 3 Shelves, 1,200 lb (3LG1832BRK)
- Little Giant Utility & Storage Carts