Shop All Utility Carts
Little Giant
Raised Handle Utility Cart 2000 lb. Capacity, 53-1/2"L x 24"W x 34-1/8"H
Mfr # GL24486MR
Zoro # G3912312
product price: $429.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Overall Height 34 1/8 in
- Overall Length 53 1/2 in
- Overall Width 24 in
- Color Gray
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # GL24486MR
- Zoro # G3912312
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34 1/8 in |
Overall Length | 53 1/2 in |
Overall Width | 24 in |
Details
Color | Gray |
Load Capacity | 2,000 lb |
Item | Raised Handle Utility Cart |
Caster Type | (2) Rigid, (2) Swivel |
Finish | Powder Coated |
Includes | Raised Offset Handle |
Assembled/Unassembled | Assembled |
Handle Included | Yes |
Caster Material | Mold on Rubber |
Description
Raised Handle Utility Cart, Load Capacity 2,000 lb, Overall Length 53 1/2 in, Overall Width 24 in, Overall Height 34 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 25PK (TS-31-25)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- CROSBY Eye Hook, Carbon Steel, 4000 lb., Red (1022238)
- LITTLE GIANT Adjustable Tray A-Frame Shelf Truck, Single-Sided (FRAME ONLY) (AFS24406PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30606PHBK)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2 Shelves, 1000 lb (2LDWP243610G)
- LITTLE GIANT Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (DS2448X126PYWSP)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb (3LG1824BRK)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34PS-B)
- Little Giant Utility Carts