Shop All Utility Carts
Little Giant
Raised Handle Utility Cart, 12 ga. Steel, 1200 lb
Mfr # ERLG2448BRK
Zoro # G3912050
product price: $369.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 53 1/2 in
- Overall Width 24 in
- Material 12 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # ERLG2448BRK
- Zoro # G3912050
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 42 in |
Overall Length | 53 1/2 in |
Overall Width | 24 in |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Raised Handle Utility Cart |
Assembled/Unassembled | Assembled |
Finish | Powder Coated |
Handle Included | Yes |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Caster Material | Polyurethane |
Description
Raised Handle Utility Cart, Load Capacity 1200 lb, Overall Length 53 1/2 in, Overall Width 24 in, Overall Height 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1008R1824A6E10B4C1P6)
- ROLL-A-RAMP Roll-A-Ramp 4040-4 4 ft. Aluminum Handrail Kit (4040-4)
- SERVICE CASTER 8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-30CS820-PHR-TLB-2-R820-2)
- US CARGO CONTROL 1" Black Rubber Handle Ratchet Buckles - 1,500lbs (RAT11)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (G24366MR)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 3 Shelves, 3600 lb (3G24366PHBK)
- LITTLE GIANT Shelf Truck, 5-Flush, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5M-2448-5PY)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (GL-2436-6PY)
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- LUXOR Adjustable-Height Steel Utility Cart - Red (UCMT1-RD)
- Little Giant Utility & Storage Carts