Shop All Pallet Rack Decking
Little Giant
Rack Decking, w/Spill Control Sump, 51x49"
Mfr # SS-RD-5149-48
Zoro # G4871329
product price: $1,132.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,132.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 51"
- Depth 49"
- Height 7-1/2"
- Load Capacity 3500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SS-RD-5149-48
- Zoro # G4871329
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Width | 51" |
Depth | 49" |
Height | 7-1/2" |
Details
Material | Steel |
Item | Rack Decking with Spill Control Sump |
Load Capacity | 3500 lb. |
Description
Rack Decking,w/Spill Control Sump,51x49 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Blue (SSB423BL)
- ECONOCO Steel Hanger, Loop Hook, PK100 (SLD/18-LH)
- HUSKY Tank Alarm with Remote Sensor (007575)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- LITTLE GIANT Perforated Rack Decking (RDP-4846-4)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- LITTLE GIANT Perforated Rack Decking (RDP-3646-3)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray (D4246AA3A1)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 120"L Gray Galvanized Steel (PCH-120)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- Little Giant Pallet Rack Components