Shop All Pallet Rack Decking
Little Giant
Rack Decking, w/Spill Control Sump, 51x49"
Mfr # SS-RD-5149-42
Zoro # G4871338
product price: $1,308.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,308.99
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Material Steel
- Height 8-1/2"
- Width 51"
- Depth 49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SS-RD-5149-42
- Zoro # G4871338
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Height | 8-1/2" |
Width | 51" |
Depth | 49" |
Details
Load Capacity | 3500 lb. |
Material | Steel |
Item | Rack Decking with Spill Control Sump |
Description
Rack Decking,w/Spill Control Sump,51x49 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Therma Level Gauge, 36"D, 12" Extn, 2"NPT (H-2-36-12)
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308RD1)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (PB105-5 Yellow)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX36)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- LITTLE GIANT Perforated Rack Decking (RDP-3646-3)
- LITTLE GIANT Perforated Rack Decking (RDP-4846-4)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- Little Giant Pallet Rack Components