Shop All Submersible Sewage Pumps
Little Giant Pump
WS102HAM-12 Submersible High Head Sewage Pump - 230V- 190 GPM At 10'
Mfr # 620259
Zoro # G105610385
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,132.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 620259
- Zoro # G105610385
- UPC # 10121121720
- Country of Origin Mexico
- Category Submersible Sewage Pumps
Description
Little giant submersible high head sewage pump ws102ham-12, 230v, 190 gpm at 10' the ws series submersible sewage pump from little giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas. features: 1 hp motor with overload protection designed for continuous duty designed for hi-torque with automatic reset cast iron motor and pump housing 416 stainless steel motor shaft upper and lower ball bearings mechanical carbon/ceramic shaft seal piggyback mechanical float handles 2" solids ccsaus listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (PA-120H-2UR)
- HANCOR HANCOR 1524ADH Sump Pump System, 14 gal Capacity, 4 in, 24 in L, 18 in Dia (1524ADH)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Black (026810N-04)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 4/10 hp (509412)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520150)
- LITTLE GIANT PUMP Sewage Pump (511932)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (511931)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 1/2 hp (511433)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- GOULDS WATER TECHNOLOGY 2 HP 3" Manual Submersible Sewage Pump 230V (WS2032D3)
- Little Giant Pump Submersible Sewage Pumps