Shop All Pond & Fountain Pumps
Little Giant Pump
Water Garden Pump, 6-1/8 In. W
Mfr # 566726
Zoro # G8521353
product price: $294.36
/ea
Free Shipping & Returns
$294.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 9/32 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 2,897
- Amps 1.82 A
- Max. Head 18.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 566726
- Zoro # G8521353
- UPC # 010121143623
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 13 1/4 in |
Height | 8 in |
Cord Length | 20 ft |
Width | 6 1/8 in |
Max. Dia. Solids | 1/4 in |
Compatible Intake Pipe Size | 2 in |
Overall Width | 6.1 in |
Overall Length | 13.3 in |
Solid Diameter (Maximum) | 0.25 in |
Overall Height | 8 in |
Compatible Discharge Pipe Size | 2 in |
Manufacturer Warranty Length | 3 yr |
Description
Pond Pump, Pump Housing Material Plastic, Horsepower 9/32 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 18.8 ft, Flow Rate @ 5 ft of Head (Maximum) 48.3 gpm, Flow Rate @ 10 ft of Head (Maximum) 32 gpm, Flow Rate @ 15 ft of Head (Maximum) 12.1 gpm, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT, Discharge Type NPT, Cord Length 20 ft, Pump Type Water Garden Pump, Submersible Yes, Series F, Amps 1.82 A, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Meter, H20 Wtr 112 Gal (WM2-A-C-06)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 4/10 hp (509412)
- DAYTON Pump (PP62003G)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (540015)
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 3-3/4 In. W, 3-3/4 In. H (517100001)
- LITTLE GIANT PUMP Aquarium Pump, Plastic, 1/30hp (580507)
- LITTLE GIANT PUMP Aquarium Pump, Plastic, 1/10hp (582506)
- LITTLE GIANT PUMP Pump, circulating, 170gph, 115V (518087)
- LITTLE GIANT PUMP Water Garden Pump, 6-1/8 In. W (566729)
- LITTLE GIANT PUMP Pond Pmp Wgp-95 4280 Gph (566407)
- DANNER Pro5000 Pond Skimmer, Lrg Capacity Leaf Basket. Max 8000 GPH Pump. (2474)
- Little Giant Pump Pond & Fountain Pumps