Shop All Pond & Fountain Pumps
Little Giant Pump
Water Garden Pump, 5-7/8 In. W
Mfr # 566069
Zoro # G3894931
product price: $584.50
/ea
Free Shipping & Returns
$584.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 120V AC
- Amps 8 A
- Max. Head 36 ft
- Length 6 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 566069
- Zoro # G3894931
- UPC # 010121120488
- Country of Origin Taiwan, Province of China
- Category Pond & Fountain Pumps
Dimensions
Length | 6 13/16 in |
Height | 14 7/16 in |
Cord Length | 19 ft |
Width | 5 7/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 5.8 in |
Compatible Discharge Pipe Size | 2 in |
Overall Height | 14.4 in |
Solid Diameter (Maximum) | 0.75 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Length | 8.8 in |
Description
Pond Pump, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 36 ft, Flow Rate @ 10 ft of Head (Maximum) 72.5 gpm, Flow Rate @ 15 ft of Head (Maximum) 62.5 gpm, Flow Rate @ 20 ft of Head (Maximum) 51.1 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT, Discharge Type NPT, Cord Length 19 ft, Pump Type Water Garden Pump, Submersible Yes, Series WGFP, Amps 8 A, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., 50 SSU (807CNL1X418)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF20734)
- DAYTON Brush Kit (PPHBRUSHKITG)
- SJE-RHOMBUS Water Alarm, Solar Powered High (1052473)
- LITTLE GIANT PUMP Pump, 11 In. L, 6.35 In. W, 8-7/64 In. H (507903)
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 3-3/4 In. W, 3-3/4 In. H (517100001)
- LITTLE GIANT PUMP Pond Pmp Wgp-95 4280 Gph (566407)
- LITTLE GIANT PUMP Pump, 9-39/64 In. L, 6.35 In. W (507902)
- LITTLE GIANT PUMP Aquarium Pump, Plastic, 1/30hp (580507)
- LITTLE GIANT PUMP Little Giant 580507 2-MDQX-SC Magnetic Drive Aquarium Pump - 115V- 770 GPH At 1' (580507)
- BECKETT Beckett 160 GPH Fountain Pump, M Series (M130AUL-M160AUL)
- Little Giant Pump Pond & Fountain Pumps