Shop All Pond & Fountain Pumps
Little Giant Pump
Water Garden Pump, 10 In. L, 5-11/16 In. W
Mfr # 566725
Zoro # G5297266
product price: $257.48
/ea
Free Shipping & Returns
$257.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/16 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 2,095
- Amps 1.25 A
- Max. Head 14.9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 566725
- Zoro # G5297266
- UPC # 010121143616
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 10 in |
Height | 7 9/16 in |
Cord Length | 20 ft |
Max. Dia. Solids | 1/4 in |
Width | 5 11/16 in |
Solid Diameter (Maximum) | 0.25 in |
Overall Height | 7.5 in |
Overall Width | 5.7 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Overall Length | 9.9 in |
Description
Pond Pump, Pump Housing Material Plastic, Horsepower 3/16 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 14.9 ft, Flow Rate @ 5 ft of Head (Maximum) 34.9 gpm, Flow Rate @ 10 ft of Head (Maximum) 16 gpm, Flow Rate @ 15 ft of Head (Maximum) 0 gpm, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Discharge Type NPT, Cord Length 20 ft, Pump Type Water Garden Pump, Submersible Yes, Series F, Amps 1.25 A, Duty Cycle Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass, Bypass (PA 401)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- ARO Gasket, 94026 (94026)
- DAYTON Lg Key, 3/16 Sq x 1-1/2 In. (PP60130G)
- LITTLE GIANT PUMP Pump, 9-39/64 In. L, 6.35 In. W (507902)
- LITTLE GIANT PUMP Pond Pmp Wgp-95 4280 Gph (566407)
- LITTLE GIANT PUMP Pump Fountain Sub 170Gph (521204)
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 3-3/4 In. W, 3-3/4 In. H (517100001)
- LITTLE GIANT PUMP Water Garden Pump, 5-7/8 In. W (566069)
- LITTLE GIANT PUMP Pump Fountain Sub 205Gph (501004)
- PONDMASTER PM1000 Fltr use w/pumps up to 1000GPH, remvble fltr media (02211)
- Little Giant Pump Pond & Fountain Pumps