Shop All Sump Pump Systems & Basins
Little Giant Pump
Wastewater Removal Sys
Mfr # 506065
Zoro # G0797343
Free Shipping & Returns
$273.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Iron
- Voltage 115
- HP 1/3 hp
- Outlet 1-1/2"
- Inlet 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 506065
- Zoro # G0797343
- UPC # 010121111288
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 10-1/2" |
Cord Length | 10 ft |
Basin Dia. | 14" |
Manufacturers Warranty Length | 2 yr |
Basin Inlet Diameter | 1 1/2 in |
Vent Size | 2 in |
Description
Sink Drain Pump System, HP 1/3 hp, Rated Voltage 115V AC, Amps 9 A, Switch Actuation Diaphragm, Basin Material Polypropylene, Basin Capacity 3.5 gal, Basin Dia. 14 In., Basin Height 10-1/2 In., Basin Inlet Diameter 1 1/2 in, Vent Size 2 in, Flow Rate @ 5 Ft. of Head 46 gpm, Flow Rate @ 10 Ft. of Head 29 gpm, Flow Rate @ 15 Ft. of Head 13 gpm, Max. Head 18 ft, Max. Liquid Temp. 140 Degrees F, Cord Length 10 ft, Manufacturers Warranty Length 2 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Meter 200 Sccm Range Cc/Min Air (RMA-11-TMV)
- FRANKLIN ELECTRIC Pump, Body Cast Iron, 480V AC, 10 hp (87110426-00)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005-F1)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 62 psi Max Pressure (CJ101B101AB)
- LITTLE GIANT PUMP Basin, Crawl Space, 18 Gallon Capacity (513902)
- LITTLE GIANT PUMP 20-1/2 in. Sump Basic Cover with 2 in. Vent Holes (14940654)
- LITTLE GIANT PUMP Sink Pump System, 1/6 HP, 115V, 5A, Aluminum (505055)
- LITTLE GIANT PUMP Sink Pump System, 1/3 HP, 115V, 9A, CI (506055)
- DAYTON Tray, Sink, 11 G (4RK10)
- ZOELLER 36 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-1451)
- ZOELLER Sump Basin Cover, Height 1 In (17-0807)
- Little Giant Pump Sump Pump Systems & Basins