Shop All Utility Pumps
Little Giant Pump
Utility Pump
Mfr # 505712
Zoro # G601985239
original price:
$149.99
12% off
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- Switch Actuation Manual
- Body Material Cast Aluminum
- Cord Length 25 ft
- Max. Head 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 505712
- Zoro # G601985239
- UPC # 0029753004608
- Country of Origin China
- Category Utility Pumps
Dimensions
Cord Length | 25 ft |
Manufacturers Warranty Length | 1 yr |
Width at Widest Point | 6 1/10 in |
Discharge Dia. | 1 in |
Overall Height | 8 in |
Description
Utility Pump, HP 1/6, Rated Voltage 115V AC, Hz 60 Hz, Amps 2 AC A, Switch Actuation Manual, Body Material Cast Aluminum, Impeller Material Nylon, Shaft Seal Material - Pumps Fluoroelastomer, Flow Rate @ 5 Ft. of Head 23.25 gpm, Flow Rate @ 10 Ft. of Head 19.85 gpm, Flow Rate @ 20 Ft. of Head 8.8 gpm, Max. Head 26 ft, Width at Widest Point 6 1/10 in, Overall Height 8 in, Max. Liquid Temp. 120 Degrees F, Discharge 1 in FNPT, RPM 3,450 RPM, Duty Cycle Continuous, Cord Length 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP EthanolMethanol Battery Powered Fuel Transfer Pump (TREP01-TXL-CH)
- BELL & GOSSETT Seal Bearing Assembly (185332LF)
- BECKETT Pump-115V Condensate (CB501UL)
- ZOELLER Mighty-Mate 1.5 in. 115V 9.7A 3/10 hp 43 gpm Variable Level Float Switch Sump Pump with 9 ft. Cord (53-0032)
- LITTLE GIANT PUMP FS-750 Submersible Utility Pump - 115V- 80 GPM At 5' (620241)
- LITTLE GIANT PUMP Utility Pump, Stainless Steel, 115 V (555110)
- LITTLE GIANT PUMP Utility Pump (505723)
- LITTLE GIANT PUMP 115 VAC Nickel-Plated Brass Utility Pump (555112)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- LITTLE GIANT PUMP Pump, Utility, Nickel-Plated Brass, 12 VDC (555602)
- LITTLE GIANT 360 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head (555112)
- Little Giant Pump Utility Pumps