Shop All Utility Pumps
Little Giant Pump
Utility Pump, 1/6 hp, 60 Hz, 230V AC Rated
Mfr # 505714
Zoro # G101991990
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- Switch Actuation Manual
- Body Material Cast Aluminum
- Cord Length 12 ft
- Max. Head 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 505714
- Zoro # G101991990
- UPC # 0029753004622
- Country of Origin China
- Category Utility Pumps
Dimensions
Cord Length | 12 ft |
Overall Height | 8 in |
Width at Widest Point | 6 1/10 in |
Manufacturers Warranty Length | 1 yr |
Discharge Dia. | 1 in |
Description
Utility Pump, HP 1/6, Rated Voltage 230V AC, Hz 60 Hz, Amps 1 AC A, Switch Actuation Manual, Body Material Cast Aluminum, Impeller Material Nylon, Shaft Seal Material - Pumps Fluoroelastomer, Flow Rate @ 5 Ft. of Head 23.25 gpm, Flow Rate @ 10 Ft. of Head 19.85 gpm, Flow Rate @ 20 Ft. of Head 8.8 gpm, Max. Head 26 ft, Width at Widest Point 6 1/10 in, Overall Height 8 in, Max. Liquid Temp. 120 Degrees F, Discharge 1 in FNPT, RPM 3,450 RPM, Duty Cycle Continuous, Cord Length 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Switch (V10SS)
- GROZ Fuel Hose, Anti Static, 1" ID, 20 ft. (44089)
- DAYTON Pond Pump, 1/2 hp, 115V AC, Plastic Housing (55MU70)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012PO)
- LITTLE GIANT PUMP Pump, Utility, Nickel-Plated Brass, 12 VDC (555602)
- LITTLE GIANT PUMP Little Giant 502286 2E-38NT Small Submersible Pump - Dual Purpose- 115V- 300 GPH At 1' (502286)
- LITTLE GIANT PUMP Utility Pump (505712)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- LITTLE GIANT PUMP 115 VAC Nickel-Plated Brass Utility Pump (555112)
- LITTLE GIANT PUMP Utility Pump (505723)
- ZOELLER Pump, Utility, 1/2 HP, 115V (46-0005)
- Little Giant Pump Utility Pumps