Shop All Utility Pumps
This Product is Discontinued
Little Giant Pump
Utility Pump, 1/6 HP, 1 In FNPT, Aluminum (Discontinued)
Mfr # 505400
Zoro # G5001376
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/6
- Switch Actuation Tether Float
- Body Material Aluminum
- Cord Length 10 ft
- Max. Diameter Solids 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 505400
- Zoro # G5001376
- UPC # 010121054004
- Country of Origin Mexico
- Category Utility Pumps
Dimensions
Cord Length | 10 ft |
Max. Diameter Solids | 1/8 in |
Min. Sump Pit Dia. | 18 in |
Max. Dia. Solids | 1/8" |
Width | 4-5/16" |
Length | 6-1/8" |
Cord Size | 18/3 |
Height | 8-1/2" |
Manufacturers Warranty Length | 1 yr |
Cord Length - Pumps | 10 ft. |
Diameter | 6-1/8" |
Width at Widest Point | 4 5/16 in |
Body Dia. | 6 1/8 in |
Discharge Dia. | 1 in |
Minimum Water Depth | 18 in |
Overall Height | 8 1/2 in |
Description
Plug-In Utility Pump, HP 1/6, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 5 AC, Switch Actuation Tether Float, Body Material Aluminum, Impeller Material Nylon, Shaft Seal Material - Pumps Viton, Flow Rate @ 5 Ft. of Head 18.3 gpm, Flow Rate @ 10 Ft. of Head 16.7 gpm, Flow Rate @ 15 Ft. of Head 14 gpm, Flow Rate @ 20 Ft. of Head 8.7 gpm, Max. Head 26 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 6 1/8 in, Width at Widest Point 4 5/16 in, Overall Height 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.