Shop All Polyurethane Tubing
This Product is Discontinued
Little Giant Pump
Tubing, Vinyl (Discontinued)
Mfr # T-3/8-20-BK
Zoro # G3470241
This Product is Discontinued
Key Features
- Inside Dia. (In.) 3/8 in
- Roll Length (Ft.) 20
- Outside Dia. (In.) 1/2 in
- Accessory Type Black Vinyl Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # T-3/8-20-BK
- Zoro # G3470241
- UPC # 010121999138
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. (In.) | 3/8 in |
Roll Length (Ft.) | 20 |
Outside Dia. (In.) | 1/2 in |
Details
Item | Black Vinyl Tubing |
Accessory Type | Black Vinyl Tubing |
Description
Vinyl Tubing, Pump Description 20 Feet, Flexible Black Tubing, 3/8 Inch ID x 1/2 Inch OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.