Shop All Coolant Tanks
Little Giant Pump
Tank, Coolant, 10 G
Mfr # 560300
Zoro # G0485301
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet (In.) 1-1/2 FPT
- Tank (Gal.) 10
- Overall Width 10 in
- Overall Height 12.0500 in
- Application Grinders and Drills, Medium Size Lathes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 560300
- Zoro # G0485301
- UPC # 010121609358
- Country of Origin United States
- Category Coolant Tanks
Dimensions
Overall Width | 10 in |
Overall Height | 12.0500 in |
Height (In.) | 11-3/8 |
Length (In.) | 10 |
Width (In.) | 25 |
Overall Length | 25.0000 in |
Inlet Thread Size | 1/2 in |
Tank Width | 25 in |
Tank Length | 10 in |
Coolant Hose Length | 6 ft |
Description
Flood Coolant System, -, Tank Capacity 10 gal, Tank Length 10 in, Tank Width 25 in, Application Grinders and Drills, Medium Size Lathes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG (45500G)
- ERGODYNE Bag/Tote, Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- DEWALT Putty Knife, CS, Soft Grip Handle, 4 (DXTT-2-150)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-113)
- LITTLE GIANT PUMP Coolant Pump/Tank, 5 G (7P078)
- LITTLE GIANT PUMP Machine Coolant Tank System, 1 Gal, 115V (560612)
- LITTLE GIANT PUMP Coolant Pump/Tank, 5 G (7P080)
- LITTLE GIANT PUMP Tank, Coolant, 5 G (560040)
- GENUINE Coolant Tank, 1715000049 (1715000049)
- Little Giant Pump Coolant Tanks