Shop All Pump Parts
Little Giant Pump
Sump Pump Hose, Polyethylene, 1-1/4" Dia.
Mfr # 599960
Zoro # G3746285
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Includes (1) 1-1/2 in MNPT x 1-1/4 in Barb, (1) 1-1/4 in MNPT x 1-1/4 in Barb, (2) 1-1/4 in Barbed Adaptors, Stainless Steel Hose Clamp
- Diameter 1 1/4 in
- Length 24 ft
- Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 599960
- Zoro # G3746285
- UPC # 010121144958
- Country of Origin United States
- Category Pump Parts
Dimensions
Diameter | 1 1/4 in |
Length | 24 ft |
Dia. | 1 1/4 in |
Details
Item | Sump Pump Hose |
Material | Polyethylene |
Includes | (1) 1-1/2 in MNPT x 1-1/4 in Barb, (1) 1-1/4 in MNPT x 1-1/4 in Barb, (2) 1-1/4 in Barbed Adaptors, Stainless Steel Hose Clamp |
Description
Sump Pump Hose, Length 24 ft, Dia. 1 1/4 in, Material Polyethylene, Includes (1) 1-1/2 in MNPT x 1-1/4 in Barb, (1) 1-1/4 in MNPT x 1-1/4 in Barb, (2) 1-1/4 in Barbed Adaptors, Stainless Steel Hose Clamp, Diameter 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1-1/4 in. x 48 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP48424K-80)
- ARO Ball, Santoprene (93358-A)
- ZOELLER Drain Pump System, 1/2 HP, 115 V, 9.4 A (131-0007)
- BECKETT Pump-115V Mini Split (MS601ULQ)
- LITTLE GIANT PUMP Intake Screen, Use With 4NY91 (113131)
- LITTLE GIANT PUMP Little Giant 580002 2-MD Magnetic Drive Pump - 115V- 510 GPH At 1' (580002)
- LITTLE GIANT PUMP Little Giant 599014 Low Level Piggyback Diaphragm Switch - 18'L Cord (599014)
- LITTLE GIANT PUMP Pressure Sensor (305707906)
- LITTLE GIANT PUMP Repair Kit, For 2P353, 3P639, 3P641, 3P643 (599320)
- LITTLE GIANT PUMP Garden Hose Adaptor, Use With 3P640 (599025)
- ARO Ball, Santoprene, 3-1/4 (94103-A)
- Little Giant Pump Pump Parts