Shop All Submersible Sump Pumps
Little Giant Pump
Sump Pump, Cast Iron Body, 1/4 hp
Mfr # 505702
Zoro # G301981678
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- HP 1/4
- Impeller Material Nylon
- Max. Head 25 ft
- Agency Compliance cCSAus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 505702
- Zoro # G301981678
- UPC # 0010121003385
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Min. Sump Pit Dia. | 14 in |
Details
HP | 1/4 |
Impeller Material | Nylon |
Max. Head | 25 ft |
Agency Compliance | cCSAus Listed |
Item | Sump Pump |
Base Material | Plastic |
Switch Electrical Connection | Integral |
Switch Actuation | Vertical Float |
Flow Rate @ 10 Ft. of Head | 30 gpm |
Body Material | Cast Iron |
Series | 5.5-ASPA |
Rated Voltage | 115V AC |
Description
Sump Pump, HP 1/4, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Body Material Cast Iron, Impeller Material Nylon, Flow Rate @ 10 Ft. of Head 30 gpm, Max. Head 25 ft, Min. Sump Pit Dia. 14 in, Cord Length 10 ft, Agency Compliance cCSAus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTONE FIRESTONE W563587041 1 Gallon Quickprime Plus (W563587041)
- K TOOL INTL Siphon Pump Mult Use Liquids-Gas-Oil (KTI-72250)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (666250-G22-C)
- BECKETT Pump-460V Condensate 212 degree (CP654ULHTS)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510852)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506801)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506804)
- LITTLE GIANT PUMP Manual Sump Pump, 1/3 HP, 10 ft Cord (506257)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509073)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 115V AC Vertical (3YU71)
- Little Giant Pump Submersible Sump Pumps