Shop All Submersible Sump Pumps
Little Giant Pump
Sump Pump, Cast Iron Body, 1/3 hp
Mfr # 506267
Zoro # G601977296
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- HP 1/3
- Impeller Material Nylon
- Max. Head 18 ft
- Min. Sump Pit Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 506267
- Zoro # G601977296
- UPC # 0010121062672
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Min. Sump Pit Dia. | 12 in |
Details
HP | 1/3 |
Impeller Material | Nylon |
Max. Head | 18 ft |
Item | Sump Pump |
Agency Compliance | cCSAus Listed |
Base Material | Plastic |
Switch Actuation | Diaphragm |
Flow Rate @ 10 Ft. of Head | 29 gpm |
Body Material | Cast Iron |
Switch Electrical Connection | Integral |
Series | 6-CIA-RS |
Rated Voltage | 115V AC |
Description
Sump Pump, HP 1/3, Rated Voltage 115V AC, Switch Actuation Diaphragm, Switch Electrical Connection Integral, Body Material Cast Iron, Impeller Material Nylon, Flow Rate @ 10 Ft. of Head 29 gpm, Max. Head 18 ft, Min. Sump Pit Dia. 12 in, Cord Length 10 ft, Agency Compliance cCSAus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Piston Pump Repair Kit, Viton (0610407K)
- FLINT & WALLING Body and Ring (127780)
- WAYNE WAYNE RUP160 Portable, Submersible Utility Pump, 120 V, 2.5 A, 1-1/4 in Outlet, 3100 gph (RUP160)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 3 Ph (5RWH3)
- LITTLE GIANT PUMP Submersible Sump/Effluent Pump (510802)
- LITTLE GIANT PUMP 1/2 HP 2" Plug-In Utility Pump 115V No Switch Included (620240)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509079)
- LITTLE GIANT PUMP Sump/Effluent Pump (506808)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord (506271)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509073)
- GOULDS WATER TECHNOLOGY 1/3 HP 1-1/2" F Submersible Sump Pump 115V (GSP0311-25)
- Little Giant Pump Submersible Sump Pumps