Shop All Submersible Sump Pumps
Little Giant Pump
Sump Pump, Cast Iron Body, 1/2 hp
Mfr # 510801
Zoro # G501977303
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- HP 1/2
- Hz 60 Hz
- Impeller Material Nylon
- Max. Head 36 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 510801
- Zoro # G501977303
- UPC # 0010121149182
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Manufacturers Warranty Length | 3 yr |
Min. Sump Pit Dia. | 11 in |
Width at Widest Point | 8 3/4 in |
Discharge Dia. | 1 1/2 in |
Max. Diameter Solids | 1/2 in |
Overall Height | 11 2/25 in |
Description
Sump Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Amps 6.5 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Flow Rate @ 5 Ft. of Head 67 gpm, Flow Rate @ 10 Ft. of Head 57 gpm, Flow Rate @ 15 Ft. of Head 52 gpm, Flow Rate @ 20 Ft. of Head 47 gpm, Max. Head 36 ft, Min. Sump Pit Dia. 11 in, Overall Height 11 2/25 in, Discharge 1 1/2 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZXJ3, 2ZXJ4 (21TH17)
- KERICK Float Rod, 1/4-20 In, 3 In L, SS (SR03)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2 GPM (03501-503A)
- GOULDS WATER TECHNOLOGY 3 HP 4" Manual Submersible Sewage Pump 230V (WS3032D4)
- LITTLE GIANT PUMP Manual Sump Pump, 1/3 HP, 10 ft Cord (506257)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- LITTLE GIANT PUMP 1/2 HP 1-1/2" F Submersible Sump Pump 115V Wide Angle Float (511710)
- LITTLE GIANT PUMP 1/2 HP 2" Plug-In Utility Pump 115V No Switch Included (620240)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/4 hp (505702)
- LITTLE GIANT PUMP 1 HP 2" Plug-In Utility Pump 115V No Switch Included (620241)
- ZOELLER Zoeller 267-0002 0.5 HP 115V 1PH Model N267 Sewage Effluent or Dewatering Pump with 15 ft. Cord Nonautomatic (267-0002)
- Little Giant Pump Submersible Sump Pumps