Shop All Submersible Sump Pumps
Little Giant Pump
Submersible Sump/Effluent Pump
Mfr # 510802
Zoro # G204218017
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- HP 1/2
- Hz 60 Hz
- Impeller Material Nylon
- Max. Head 36 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 510802
- Zoro # G204218017
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft |
Max. Diameter Solids | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Min. Sump Pit Dia. | 18 in |
Discharge Dia. | 1 1/2 in |
Width at Widest Point | 10 33/50 in |
Overall Height | 11 7/25 in |
Body Dia. | 8 1/2 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 6.5 A, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5 in, On Point 11 in, Flow Rate @ 10 Ft. of Head 57 gpm, Flow Rate @ 15 Ft. of Head 53 gpm, Flow Rate @ 20 Ft. of Head 47 gpm, Max. Head 36 ft, Min. Sump Pit Dia. 18 in, Body Dia. 8 1/2 in, Width at Widest Point 10 33/50 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 3" Plug-In Utility Pump 12VDC No Switch Included (EV8000-100)
- SANDPIPER Repair Kit, Buna, Fluid, For 1-1/2 In Pump (476.182.360)
- SIGNET Complete Battery Powered System (3-8150-P1)
- KEYSTONE E39 to E26 Adapter, KT-ADAPTER-E39-E26 (KT-ADAPTER-E39-E26)
- LITTLE GIANT PUMP Sump/Effluent Pump (506808)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115V (506807)
- LITTLE GIANT PUMP 1 HP 2" Plug-In Utility Pump 115V No Switch Included (620241)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506125)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510801)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- DAYTON 1/4 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (4HU67)
- Little Giant Pump Submersible Sump Pumps