Shop All Deep Well Submersible Pumps
Little Giant Pump
Submersible Pump
Mfr # 559173
Zoro # G605293545
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Number of Wires 3
- Amps 10 A
- Rated Voltage 230 VAC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 559173
- Zoro # G605293545
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
Discharge Dia. | 1 1/4 in |
Details
Item | Submersible Pump |
HP | 1/2 hp |
Number of Wires | 3 |
Amps | 10 A |
Rated Voltage | 230 VAC |
Phase - Pumps | 1 |
Nominal Flow Rate | 8 gpm |
Number of Stages | 9 |
Discharge Head Material | Thermoplastic |
Flow Rate @ 100 Ft. @ 40 PSI | 7 gpm |
Flow Rate @ 100 Ft. @ 50 PSI | 6 gpm |
Shaft Material | 17-4 PH Stainless Steel |
Impeller Material | Acetal |
Max. Head | 300 ft |
Max. Operating Temp. | 120 Degrees F |
Flow Rate @ 150 Ft. @ 50 PSI | 4.5 gpm |
Flow Rate @ 150 Ft. @ 40 PSI | 5.5 gpm |
Description
Submersible Pump, HP 1/2 hp, Rated Voltage 230 VAC, Amps 10 A, Phase - Pumps 1, Number of Stages 9, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 8 gpm, Flow Rate @ 100 Ft. @ 40 PSI 7 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6 gpm, Flow Rate @ 150 Ft. @ 40 PSI 5.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 4.5 gpm, Max. Head 300 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F, Nominal Voltage 115 VAC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-FLO Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow (5151088)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT300)
- BELL & GOSSETT Gasket, Flange, PK2 (118129)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF50512)
- LITTLE GIANT PUMP Submersible Pump, 490 ft Max Head (558530)
- LITTLE GIANT PUMP Submersible Pump (559193)
- LITTLE GIANT PUMP Submersible Pump (559160)
- LITTLE GIANT PUMP Submersible Pump (559141)
- LITTLE GIANT PUMP Submersible Pump (559179)
- LITTLE GIANT PUMP Submersible Pump (559159)
- PENTAIR FLOW TECHNOLOGIES Flotec 2-Wire 4 Inch Submersible Well Pump, 230 Volts 3/4 HP (FP2222-13)
- Little Giant Pump Deep Well Submersible Pumps