Shop All Deep Well Submersible Pumps
Little Giant Pump
Submersible Pump
Mfr # 559155
Zoro # G605293552
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Number of Wires 2
- Amps 10 A
- Rated Voltage 115 VAC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 559155
- Zoro # G605293552
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
Discharge Dia. | 1 1/4 in |
Details
HP | 1/2 hp |
Item | Submersible Pump |
Number of Wires | 2 |
Amps | 10 A |
Rated Voltage | 115 VAC |
Phase - Pumps | 1 |
Nominal Flow Rate | 8 gpm |
Number of Stages | 9 |
Discharge Head Material | Stainless Steel |
Flow Rate @ 100 Ft. @ 40 PSI | 7 gpm |
Flow Rate @ 100 Ft. @ 50 PSI | 6 gpm |
Shaft Material | 17-4 PH Stainless Steel |
Impeller Material | Acetal |
Flow Rate @ 150 Ft. @ 40 PSI | 5.5 gpm |
Max. Operating Temp. | 120 Degrees F |
Flow Rate @ 150 Ft. @ 50 PSI | 4.5 gpm |
Max. Head | 300 ft |
Description
Submersible Pump, HP 1/2 hp, Rated Voltage 115 VAC, Amps 10 A, Phase - Pumps 1, Number of Stages 9, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 8 gpm, Flow Rate @ 100 Ft. @ 40 PSI 7 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6 gpm, Flow Rate @ 150 Ft. @ 40 PSI 5.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 4.5 gpm, Max. Head 300 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 1/2 In (21-050-04)
- DAYTON Hex Nut Zinc Plated, 1/2-13, PK8 (PP60223G)
- HUSKY Diesel Nozzle, UL, Green (159503-03)
- ARO Gasket, 93339-1 (93339-1)
- LITTLE GIANT PUMP Submersible Pump (559150)
- LITTLE GIANT PUMP Submersible Pump, 490 ft Max Head (558530)
- LITTLE GIANT PUMP Submersible Pump (559160)
- LITTLE GIANT PUMP Submersible Pump (559179)
- LITTLE GIANT PUMP Submersible Pump (559173)
- LITTLE GIANT PUMP Submersible Well Pump Head, 160 ft Head (558532)
- FLINT & WALLING Pump, 1, 3 Wires (4F19P10301S)
- Little Giant Pump Deep Well Submersible Pumps