Shop All Deep Well Submersible Pumps
Little Giant Pump
Submersible Pump
Mfr # 559141
Zoro # G205293518
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Number of Wires 2
- Amps 10 A
- Rated Voltage 230 VAC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 559141
- Zoro # G205293518
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
Discharge Dia. | 1 1/4 in |
Details
Item | Submersible Pump |
HP | 1/2 hp |
Number of Wires | 2 |
Amps | 10 A |
Rated Voltage | 230 VAC |
Phase - Pumps | 1 |
Nominal Flow Rate | 12 gpm |
Number of Stages | 7 |
Discharge Head Material | Thermoplastic |
Flow Rate @ 100 Ft. @ 40 PSI | 8 gpm |
Flow Rate @ 100 Ft. @ 50 PSI | 5 gpm |
Shaft Material | 17-4 PH Stainless Steel |
Impeller Material | Acetal |
Flow Rate @ 150 Ft. @ 40 PSI | 4.5 gpm |
Max. Head | 244 ft |
Max. Operating Temp. | 120 Degrees F |
Description
Submersible Pump, HP 1/2 hp, Rated Voltage 230 VAC, Amps 10 A, Phase - Pumps 1, Number of Stages 7, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8 gpm, Flow Rate @ 100 Ft. @ 50 PSI 5 gpm, Flow Rate @ 150 Ft. @ 40 PSI 4.5 gpm, Max. Head 244 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F, Nominal Voltage 230 VAC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Connecting Nut, 1/4in, PK10 (UCAK100)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH9)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-40 & M3V Kit)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max (FT-110, 173933-C)
- LITTLE GIANT PUMP Submersible Pump, 490 ft Max Head (558530)
- LITTLE GIANT PUMP Submersible Pump (559179)
- LITTLE GIANT PUMP Submersible Pump (559155)
- LITTLE GIANT PUMP Submersible Pump (559160)
- LITTLE GIANT PUMP Submersible Pump (559173)
- LITTLE GIANT PUMP Submersible Pump (559159)
- ECO-FLO SUBMERSIBLE PUMP 1HP (EFSUB10-253)
- Little Giant Pump Deep Well Submersible Pumps