Shop All Effluent Pumps
Little Giant Pump
Submersible Effluent Pump, 1HP, 230V
Mfr # 514520
Zoro # G6470317
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 514520
- Zoro # G6470317
- UPC # 010121145207
- Country of Origin Mexico
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Cord Length - Pumps | 20 ft. |
Min. Sump Pit Dia. | 18 in |
Diameter | 9-57/64" |
Width | 10" |
Height | 16-5/32" |
Cord Length | 20 ft |
Width at Widest Point | 10 in |
Minimum Water Depth | 18 in |
Discharge Dia. | 2 in |
Body Dia. | 9 57/64 in |
Overall Height | 16 5/32 in |
Description
Effluent Pump, HP 1, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 9, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 40 Ft. of Head 70 gpm, Flow Rate @ 60 Ft. of Head 30 gpm, Max. Head 81 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 9 57/64 in, Width at Widest Point 10 in, Overall Height 16 5/32 in, Cord Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Plastic Float (094039)
- BECKETT BK221UL Medium Condensate Pump w/Safety Switch, 115V, 22 Foot Max Lift (BK221UL)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 72 ft Max Head (5GUP4)
- DAYTON Motor (PPTNXZ91G)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (514220)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620220)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620200)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 14A (E188)
- Little Giant Pump Effluent Pumps