Shop All Effluent Pumps
Little Giant Pump
Submersible Effluent Pump, 1 HP, 13.3A
Mfr # 620223
Zoro # G1099707
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 620223
- Zoro # G1099707
- UPC # 010121137844
- Country of Origin Mexico
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Min. Sump Pit Dia. | 18 in |
Width | 9-3/8" |
Height | 13-3/4" |
Manufacturers Warranty Length | 2 yr |
Diameter | 12-1/4" |
Cord Length - Pumps | 20 ft. |
Cord Length | 20 ft |
Max. Dia. Solids | 3/4" |
Discharge Dia. | 2 in |
Width at Widest Point | 9 3/8 in |
Body Dia. | 12 1/4 in |
Overall Height | 13 3/4 in |
Minimum Water Depth | 18 in |
Description
Effluent Pump, HP 1, Rated Voltage 208 to 240V AC, Hz 60 Hz, Phase - Pumps 1, Amps 13.3, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Stainless Steel, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Flow Rate @ 10 Ft. of Head 115 gpm, Flow Rate @ 15 Ft. of Head 145 gpm, Flow Rate @ 20 Ft. of Head 140 gpm, Flow Rate @ 40 Ft. of Head 115 gpm, Flow Rate @ 60 Ft. of Head 76 gpm, Flow Rate @ 80 Ft. of Head 27 gpm, Max. Head 90 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYPRO Centrifugal Pump, Outlet 1-1/4 (9203C)
- PULSATRON Pump Keep on Pumping Repair Kit VTC3 (K6VTC3)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-4-S)
- SPORTSMAN Water Transfer 1" 2-Cycle Pump With 3/4" Garden Hose Adapter (WPUMP1)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- LITTLE GIANT PUMP Effluent Pump, Continuous, 50 ft (512001)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 250ft. Max (558910)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 160ft. Max (558911)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620218)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620251)
- DAYTON Pump, Effluent, 1/2 HP (4HU74)
- Little Giant Pump Effluent Pumps