Shop All Compact Submersible Centrifugal Pumps
Little Giant Pump
Submersible Centrifugal Pump, 1/40 HP
Mfr # 502303
Zoro # G3409576
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/40 hp
- Voltage 115
- Cord Length 6 ft
- Impeller Material Nylon
- Duty Intermittent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 502303
- Zoro # G3409576
- UPC # 010121029194
- Country of Origin Multiple
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Width | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 4 1/2 in |
Length | 5 1/2 in |
Description
Compact Submersible Centrifugal Pump, Horsepower 1/40 hp, Flow Rate @ 1 ft of Head (Maximum) 300 gph, Flow Rate @ 5 ft of Head (Maximum) 205 gph, Flow Rate @ 10 ft of Head (Maximum) 70 gph, Cord Length 6 ft, Amps 1.7 A, Duty Cycle Intermittent, Features submersible when pumping water or machine oils only., Impeller Material Nylon, Includes 3 Conductor SJTOW-A Cord Set, 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821138110)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord (506271)
- ARO Repair Kit, For Use With 3FPP9, 3FPP5 (637432-44)
- BELL & GOSSETT Seal Kit w/EPR/CARBON/SIC (186049LF)
- LITTLE GIANT PUMP Pump, 4 In. L, 3 In. W, 4 In. H (523003)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502216)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503375)
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H (502203)
- LITTLE GIANT PUMP Circulating Pump, 810 gph, 230V, 50/60 Hz (504216)
- LITTLE GIANT PUMP Submersible Pump, 3.2 A, 15V AC, 1/15 hp, 16.8 ft Max Head, 1/2 in, 1/2 in Intake and Discharge (503103)
- LITTLE GIANT PUMP Pump, 4-5/8 In. L, 2-7/8 In. W, 5-1/4 In. H (518600)
- Little Giant Pump Compact Submersible Centrifugal Pumps