Shop All Deep Well Submersible Pump Motors
This Product is Discontinued
Little Giant Pump
Subm Pump Mtr, 3 Ph, 5 HP, 230V, 4 In, 3 Wire (Discontinued)
Mfr # 558780
Zoro # G2596106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Three
- Dia. 4 in
- HP 5
- Voltage 230V AC
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 558780
- Zoro # G2596106
- UPC # 737946885636
- Country of Origin Mexico
- Category Deep Well Submersible Pump Motors
Dimensions
Dia. | 4 in |
Lead Length | 100 in |
Height | 23 3/16 in |
Body Dia. | 4 in |
Bolt Circle Dia. | 2 3/8 in |
Description
Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 4 in, Bolt Circle Dia. 2 3/8 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Hz 60 Hz, Full Load Amps 15.9, Height 23 3/16 in, HP 5, Lead Length 100 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 17.8, Motor Application Pump, Motor Bearings Thrust, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.