Little Giant Pump

Subm Pump Mtr, 1ph, 3/4hp, 230V, 4 In, 3 Wire (Discontinued)


Free Shipping & Returns

Key Features

  • Phase Single
  • Dia. 4 in
  • HP 3/4
  • Voltage 230V AC
  • Number of Wires 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dia. 4 in
Lead Length 48 in
Height 10 5/8 in
Body Dia. 4 in

Description

Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, For Pump Number 10FA07P4-3W230, 10FA07S4-3W230, 10FV07P4-3W230, 10FV07S4-3W230, 15FA07P4-3W230, 15FA07S4-3W230, 15FV07P4-3W230, 15FV07S4-3W230, 20FA07P4-3W230, 20FA07S4-3W230, 20FV07P4-3W230, 20FV07S4-3W230, 5FA07P4-3W230, 5FV07P4-3W230, 5FV07S4-3W230, 7FA07P4-3W230, 7FA07S4-3W230, 7FV07P4-3W230, 7FV07S4-3W230, Mfr No. 5FA07S4-3W230, Hz 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products