Shop All Deep Well Submersible Pump Motors
Little Giant Pump
Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire
Mfr # 558758
Zoro # G1010256
product price: $594.54
/ea
Free Shipping & Returns
$594.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Dia. 4 in
- HP 1/2
- Voltage 230V AC
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 558758
- Zoro # G1010256
- UPC # 737946889740
- Country of Origin Mexico
- Category Deep Well Submersible Pump Motors
Dimensions
Dia. | 4 in |
Height | 9 1/2 in |
Lead Length | 48 in |
Body Dia. | 4 in |
Description
Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, For Pump Number 10FA05P4-2W230, 10FA05S4-2W230, 10FV05P4-2W230, 10FV05S4-2W230, 15FA05P4-2W230, 15FA05S4-2W230, 15FV05P4-2W230, 15FV05S4-2W230, 5FA05P4-2W230, 5FV05P4-2W230, 5FV05S4-2W230, 7FA05P4-2W230, 7FA05S4-2W230, 7FV05P4-2W230, 7FV05S4-2W230, Mfr No. 5FA05S4-2W230, Hz 60 Hz, Full Load Amps 5.0, Height 9 1/2 in, HP 1/2, Lead Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange32FL C62 SPLIT FLANGE KIT (SFXK-32-KIT)
- LEESON AC Gearmotor, 165.0 in-lb Max. Torque, 85 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096068.00)
- BESTORQ Aftermarket CRAFTSMAN 7074J Replacement Belt, 4LK650 (4LK650)
- ORBIT HOSE MENDER DM 3/4 in. (58141N)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2145059004GS)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2445049004GS)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2445059004GS)
- LITTLE GIANT PUMP Pump Motor, 6.7A Full Load, 14-1/8"Shaft L (2343159204GS)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14-7/8" Shaft L (2243019204GS)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14" Shaft L (2243009203GS)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2145049004GS)
- Little Giant Pump Deep Well Submersible Pump Motors