Little Giant Pump

Subm Pump Mtr, 1 Ph, 5 HP, 230V, 6 In, 3 Wire (Discontinued)


Free Shipping & Returns

Key Features

  • Phase Single
  • Dia. 6 in
  • HP 5
  • Voltage 230V AC
  • Number of Wires 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dia. 6 in
Height 22 7/8 in
Lead Length 150 in
Body Dia. 6 in

Description

Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 6 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Hz 60 Hz, Full Load Amps 23.0, Height 22 7/8 in, HP 5, Ins. Class F, Lead Length 150 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 27.5, Motor Application Pump, Motor Bearings Thrust, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Nonventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products