Shop All Utility Carts
Little Giant Pump
Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 5,000 lb
Mfr # GH-3060-8PHKPL
Zoro # G9807664
original price:
$1,009.41
14% off
new price: $862.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$862.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 65 1/2 in
- Overall Width 30 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # GH-3060-8PHKPL
- Zoro # G9807664
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 65 1/2 in |
Overall Width | 30 in |
Shelf Length | 60 in |
Top Shelf Height | 36 in |
Shelf Width | 30 in |
Caster Dia. | 8 in |
Handle Height | 36 in |
Caster Width | 2 in |
Overall LxWxH | 65 1/2 in x 30 in x 36 in |
Caster Wheel Dia. | 8 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Shelf LxW | 60 in x 30 in |
Caster Mounting Height | 9 1/2 in |
Caster Wheel Width | 2 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 23 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16"- 1" Grip, 3 ton WLL (6423010)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- XTEND + CLIMB 5 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (12M625)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 (FRT-05)
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A470)
- IRONGUARD Replacement Log Book 70-1065-1 for Ideal Warehouse Electric Counterbalance Forklift Log (70-1065-1)
- Little Giant Pump Utility & Storage Carts