Shop All Shallow Well Jet Pumps
Little Giant Pump
Shallow Well Jet Pump, 3/4hp, 25A
Mfr # 558275
Zoro # G709135789
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Inlet 1 1/4 in FNPT
- Amps 25A A
- Includes Pressure Gauge
- Flow Rate @ 10 Ft. Lift @ 40 PSI 13.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 558275
- Zoro # G709135789
- UPC # 0010121119512
- Country of Origin Mexico
- Category Shallow Well Jet Pumps
Dimensions
Inlet Dia. | 1 1/4 in |
Overall Length | 17 3/10 in |
Overall Height | 9 1/100 in |
Overall Width | 9 in |
Details
Item | Shallow Well Jet Pump |
HP | 3/4 hp |
Inlet | 1 1/4 in FNPT |
Amps | 25A A |
Includes | Pressure Gauge |
Flow Rate @ 10 Ft. Lift @ 40 PSI | 13.2 gpm |
Discharge | 1 in FNPT |
Motor Enclosure | ODP |
Discharge Standard | NPT |
Max. Inlet Pressure | 65 psi |
Rated Voltage | 115/230V AC |
Flow Rate @ 10 Ft. Lift @ 30 PSI | 13.7 gpm |
Flow Rate @ 10 Ft. Lift @ 50 PSI | 7.6 gpm |
Max. Suction Lift | 25 ft |
Inlet Standard | NPT |
Description
Shallow Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 25A A, Flow Rate @ 10 Ft. Lift @ 30 PSI 13.7 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 13.2 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 7.6 gpm, Max. Suction Lift 25 ft, Inlet 1 1/4 in FNPT, Discharge 1 in FNPT, Max. Inlet Pressure 65 psi, Overall Length 17 3/10 in, Overall Width 9 in, Overall Height 9 1/100 in, Includes Pressure Gauge, Motor Enclosure ODP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump Polypropylene Rotary Pump RP-90P (RP-90P)
- RED LION Under-Sink Sump 1/3Hp (14942736)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 1 HP, ODP Motor, BEP = 43 gpm (C1461641D3F)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- WAYNE Jet Assem 2 Pipe #55465 (55465-WYN1)
- RED LION Jet Pump, Tank, 1/2 HP, 115/230V, 5.8 gal. (97080503)
- DAYTON Liquid Operated, Bronze, Jet (5NAP5)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT3)
- WAYNE PUMP WELL 1/2HP #SWS50 (SWS50)
- WAYNE WATER SYSTEMS Wayne Water Systems SWS100 1 HP Cast Iron Shallow Well Jet Pump; Wells Up To 25 ft. (SWS100)
- STAR WATER SYSTEMS Shallow Well Jet Pump, 3/4 HP (SJ07S)
- Little Giant Pump Shallow Well Jet Pumps