Shop All Sewage Systems & Basins
This Product is Discontinued
Little Giant Pump
Sewage System, 4/10HP, 4inx2in, 60 HZ, 8.5A (Discontinued)
Mfr # 9SF3V2DA1
Zoro # G1617631
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cover Material Structural Foam Polyethylene
- Phase 1
- Cord Length - Pumps 20 ft.
- Switch Type - Pumps Vertical
- GPM of Water @ 5 Ft. of Head 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 9SF3V2DA1
- Zoro # G1617631
- UPC # 010121147539
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Cord Length - Pumps | 20 ft. |
Cord Length | 20 ft |
Basin Dia. | 24 in |
Cord Size | 18-3 |
Tank Length | 24" |
Basin Height | 32 9/16 in |
Pump Discharge Diameter | 2 in |
Vent Size | 3 in |
Inlet Dia. | 4 in |
Description
Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 110 gpm, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 30 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 20 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 32 9/16 in, Pump Discharge Diameter 2 in, Inlet 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.