Shop All Submersible Sewage Pumps
Little Giant Pump
Sewage Pump, single-phase, 1/2 hp
Mfr # 511431
Zoro # G401968791
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Integral Snap-Action Float
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 100 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 511431
- Zoro # G401968791
- UPC # 0010121002883
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Manufacturers Warranty Length | 3 yr |
Cord Length | 20 ft |
Min. Sump Pit Dia. | 18 in |
Width at Widest Point | 10 3/4 in |
Overall Height | 14 in |
Body Dia. | 8 3/5 in |
Description
Sewage Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 11 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile, Switch Actuation Integral Snap-Action Float, Switch Electrical Connection Integral, Flow Rate @ 10 Ft. of Head 100 gpm, Flow Rate @ 15 Ft. of Head 80 gpm, Flow Rate @ 20 Ft. of Head 44 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in, Body Dia. 8 3/5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Height 72 In (D3672LSG202-48)
- GROZ Siphon Pump, Heavy Duty, 55 gal. Drum (44402)
- MEC-O-MATIC ReplacementNorpreneTube Kit, Use w/20LX55 (U8800700)
- DWYER INSTRUMENTS Flow Switch Low (V4-SS-2-U)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (509931)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (514320)
- LITTLE GIANT PUMP 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (520301)
- LITTLE GIANT PUMP Sewage Pump (511932)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 4/10 hp (509413)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (511931)
- ZOELLER Waste Mate 1/2 HP 115V Cast Iron Non Auto Sewage Pump (267-0013)
- Little Giant Pump Submersible Sewage Pumps