Shop All Submersible Sewage Pumps
Little Giant Pump
Sewage Pump, 60 Hz, single-phase, 4/10 hp
Mfr # 509413
Zoro # G901968666
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation Manual
- Body Material Cast Iron, Thermoplastic
- Flow Rate @ 10 Ft. of Head 80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 509413
- Zoro # G901968666
- UPC # 0010121003255
- Country of Origin Multiple
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Manufacturers Warranty Length | 3 yr |
Width at Widest Point | 10 3/8 in |
Cord Length | 20 ft |
Min. Sump Pit Dia. | 18 in |
Overall Height | 13 39/64 in |
Discharge Dia. | 2 in |
Body Dia. | 8 3/5 in |
Description
Sewage Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 8 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Thermoplastic, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile, Switch Actuation Manual, Switch Electrical Connection Manual, Flow Rate @ 10 Ft. of Head 80 gpm, Flow Rate @ 15 Ft. of Head 60 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in, Body Dia. 8 3/5 in, Width at Widest Point 10 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 215 GPM (22A596)
- PROCON Rotary Vane Pump, 3/8 In, 48 GPH (141A035F11CA 250)
- DAYTON Capscrew 410, 3/8-16 x 1In SS (PP60191G)
- US SEAL US Seal APCUS200 Replacement Tool for Premium Pump Seal (APCUS200)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (511931)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520150)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, three-phase, 2 hp (520175)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- LITTLE GIANT PUMP 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (520301)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- ZOELLER Waste Mate 1/2 HP 115V Cast Iron Non Auto Sewage Pump (267-0013)
- Little Giant Pump Submersible Sewage Pumps