Shop All Submersible Sewage Pumps
Little Giant Pump
Sewage Pump, 60 Hz, single-phase, 1/2 hp
Mfr # 514320
Zoro # G901968710
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Manual
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 100 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 514320
- Zoro # G901968710
- UPC # 0010121143203
- Country of Origin Mexico
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Cord Length | 20 ft |
Width at Widest Point | 14 1/16 in |
Discharge Dia. | 2 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 16 5/32 in |
Min. Sump Pit Dia. | 18 in |
Body Dia. | 9 89/100 in |
Description
Sewage Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 11.6 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Switch Actuation Manual, Switch Electrical Connection Manual, Flow Rate @ 10 Ft. of Head 100 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 35 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in, Body Dia. 9 89/100 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Gasket Cover (267007)
- SP SCIENCEWARE Flow Indicator, Pin Wheel (H19937-0002)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102217LF)
- ARO AirOprDiaphPmp, NPTF, Hytrel/PP, 1/4", 41gpm (666100-3C9-C)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 4/10 hp (509413)
- LITTLE GIANT PUMP 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (520301)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- LITTLE GIANT PUMP 1 HP 3" Manual Submersible Sewage Pump 230V (514620)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (509931)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 1/2 hp (511433)
- BARMESA 2BSV054DS Submersible Stainless Vortex Sewage Pump 05 HP 460V 3PH 33' Cord Manual (72090081)
- Little Giant Pump Submersible Sewage Pumps