Shop All Submersible Sewage Pumps
Little Giant Pump
Sewage Pump, 60 Hz, single-phase, 1 hp
Mfr # 514630
Zoro # G301977190
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Switch Actuation Manual
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 160 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 514630
- Zoro # G301977190
- UPC # 0010121146303
- Country of Origin Multiple
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Manufacturers Warranty Length | 3 yr |
Min. Sump Pit Dia. | 18 in |
Cord Length | 40 ft |
Overall Height | 16 5/32 in |
Width at Widest Point | 14 1/16 in |
Discharge Dia. | 3 in |
Body Dia. | 9 89/100 in |
Description
Sewage Pump, HP 1, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 11 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Switch Actuation Manual, Switch Electrical Connection Manual, Flow Rate @ 10 Ft. of Head 160 gpm, Flow Rate @ 15 Ft. of Head 130 gpm, Flow Rate @ 20 Ft. of Head 100 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in, Body Dia. 9 89/100 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (4LB99)
- BAKER INSTRUMENTS LS300 Vertical Float Level Switch, Polypropylene & Epoxy Float (LS300)
- TOMKINS PLC Pump Heavy Oil Lever Action Dispenser 5Gal Pail (55-440)
- CRYSTAL BLUE Biological Muck Reducer (00114)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (514320)
- LITTLE GIANT PUMP Little Giant 511432 10SC Series Sewage Pump - 20' Power Cord (511322)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, Three-phase, 2 hp (520125)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 4/10 hp (509413)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (511432)
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- Little Giant Pump Submersible Sewage Pumps