Shop All Submersible Sewage Pumps
Little Giant Pump
Sewage Pump
Mfr # 511932
Zoro # G700423052
product price: $446.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Manual
- Body Material Cast Iron, Thermoplastic
- Flow Rate @ 10 Ft. of Head 120 g/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 511932
- Zoro # G700423052
- UPC # 010121002968
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Min. Sump Pit Dia. | 18 in |
Cord Length | 20 ft |
Manufacturers Warranty Length | 3 yr |
Discharge Dia. | 2 in, 3 in |
Overall Height | 14 in |
Body Dia. | 9 1/2 in |
Width at Widest Point | 11 11/16 in |
Description
Sewage Pump, HP 1/2, Rated Voltage 115V AC, Hz 50/60 Hz, Phase - Pumps 1, Amps 11.50 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Thermoplastic, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Ceramic, Nitrile with Carbon, Switch Actuation Manual, Flow Rate @ 10 Ft. of Head 120 g/min, Flow Rate @ 15 Ft. of Head 80 g/min, Flow Rate @ 20 Ft. of Head 40 g/min, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in, Body Dia. 9 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tray, Sink, 11 G (4RK10)
- SUMP ALARM Indoor/Outdoor, High Water Alarm, 12 VDC, Includes 10 Foot Float Length, (SA-12VDC-1L-10)
- DAYTON Pump, Sprinkler, 1-1/2 HP, 1 Ph (5RWG7)
- DANNER PM1000 & 2000 Poly 3 Pak Replacement Filter Media (12201)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520150)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (511931)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 4/10 hp (509413)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, Three-phase, 2 hp (520125)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, three-phase, 2 hp (520175)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 1/2 hp (511433)
- ZOELLER 1/2 hp Residential Grinder Pump (803-0001)
- Little Giant Pump Submersible Sewage Pumps