Shop All Submersible Sewage Pumps
Little Giant Pump
Sewage pump, 115V, 60Hz, Single
Mfr # 511931
Zoro # G901109168
product price: $546.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Snap Action Vertical Float
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 100 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 511931
- Zoro # G901109168
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Body Dia. | 8 3/5 in |
Min. Sump Pit Dia. | 18 in |
Width at Widest Point | 10 7/10 in |
Overall Height | 14 4/5 in |
Cord Length | 20 ft |
Manufacturers Warranty Length | 3 yr |
Discharge Dia. | 2 in |
Description
Sewage pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 11 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Nitrile with Carbon and CeramicFaces, Switch Actuation Snap Action Vertical Float, Switch Electrical Connection Integral, On Point 11 in, Off Point 6 in, Flow Rate @ 10 Ft. of Head 100 gpm, Flow Rate @ 15 Ft. of Head 80 gpm, Flow Rate @ 20 Ft. of Head 40 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650718-C)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-246)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-AKS-KTT)
- ZEELINE Hand Operated Drum Pump 1 Gallon Per 6 Strokes (ZE366T)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- LITTLE GIANT PUMP Little Giant 511432 10SC Series Sewage Pump - 20' Power Cord (511322)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, Three-phase, 2 hp (520125)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 4/10 hp (509413)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (509931)
- LITTLE GIANT PUMP 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (520301)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting (SWW05001TPK)
- Little Giant Pump Submersible Sewage Pumps