Shop All Submersible Sewage Pumps
Little Giant Pump
Sewage pump, 115V, 60Hz, Single
Mfr # 509411
Zoro # G801109145
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation Snap Action Vertical Float
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 509411
- Zoro # G801109145
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Body Dia. | 8 3/5 in |
Width at Widest Point | 10 7/10 in |
Discharge Dia. | 2 in |
Manufacturers Warranty Length | 3 yr |
Min. Sump Pit Dia. | 18 in |
Cord Length | 20 ft |
Overall Height | 14 2/5 in |
Description
Sewage pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 8 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Nitrile with Carbon and CeramicFaces, Switch Actuation Snap Action Vertical Float, Switch Electrical Connection Integral, On Point 10 in, Off Point 5 in, Flow Rate @ 10 Ft. of Head 80 gpm, Flow Rate @ 15 Ft. of Head 60 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ring Lock For Cartridge Filter (PP01021006G)
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage (5UWK7)
- ECO-FLO Cast Iron Sump Pump, Vertical Swtch 3/4HP (ECD75V)
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU66)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, Three-phase, 2 hp (520125)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 4/10 hp (509412)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 1/2 hp (511433)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- LITTLE GIANT PUMP 1 HP 3" Manual Submersible Sewage Pump 230V (514620)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520150)
- TSURUMI 2-in. Automatic Electric Submersible Trash Pump w/ Auto Relay (HSE2.4S-62 (115V))
- Little Giant Pump Submersible Sewage Pumps