Shop All Sewage Systems & Basins
Little Giant Pump
Sewage Basin, 4inx3in, 3in Vent, 41 gal.
Mfr # 513613
Zoro # G1618167
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basin Capacity 41.0 gal.
- Basin Material Plastic
- Height 32.56"
- Material of Construction Plastic
- Inlet 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 513613
- Zoro # G1618167
- UPC # 010121149564
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Height | 32.56" |
Width | 24" |
Length | 24" |
Basin Height | 32.56" |
Overall Height | 32 9/16 in |
Vent Size | 3 in |
Inlet Dia. | 4 in |
Details
Basin Capacity | 41.0 gal. |
Basin Material | Plastic |
Material of Construction | Plastic |
Inlet | 4" |
Outlet | 3 in |
Vent | 3" |
Item | Sewage Basin |
Cord Access | Yes |
Capacity | 41.0 gal |
Material | Plastic |
Description
Sewage Basin, Material Plastic, Capacity 41.0 gal, Vent Size 3 in, Inlet Dia. 4 in, Overall Height 32 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Casing Viton (Fkm) C216 Series Tri-Clover & Ampco (S216-90A-SFY)
- STENNER Replacement Tube Kit, #7 includes duckbill (UCCP7FD)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1032BHF)
- BANJO Pump, 2" FNPT, 5 hp, 40 psi, Polypropylene (200PO)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 18-3 (511662)
- LITTLE GIANT PUMP 24" x 26-35/64" 4/10 HP 41.0 gal. Simplex Sewage System 115V (509674)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 18-3 (509673)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 20 ft. (509661)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 3", 25.54" H, Plastic (513616)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, PSC, 8.5A (509679)
- LIBERTY PUMPS 24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V (P382LE41SD-2/A2W)
- Little Giant Pump Sewage Systems & Basins