Shop All Sewage Systems & Basins
Little Giant Pump
Sewage Basin, 4in.x3in, 2in Vent, Plastic
Mfr # 513612
Zoro # G1617771
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Cord Access Yes
- Vent 2"
- Width 24"
- Basin Capacity 41.0 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # 513612
- Zoro # G1617771
- UPC # 010121149557
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Width | 24" |
Basin Height | 32.56" |
Length | 24" |
Height | 32.56" |
Inlet Dia. | 4 in |
Overall Height | 32 9/16 in |
Vent Size | 2 in |
Details
Material of Construction | Plastic |
Item | Sewage Basin |
Cord Access | Yes |
Vent | 2" |
Basin Capacity | 41.0 gal. |
Inlet | 4" |
Outlet | 3 in |
Basin Material | Plastic |
Material | Plastic |
Capacity | 41.0 gal |
Description
Sewage Basin, Material Plastic, Capacity 41.0 gal, Vent Size 2 in, Inlet Dia. 4 in, Overall Height 32 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Repair Kit, For Use With 3FPR6, 3FPR7 (637433-EB)
- ENERPAC UCup (DA7154041)
- PIUSI Mis-Fill Tank Insert, 2" L (F15165000)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB03SA-VVC9-XXX)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic (513615)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 3", 25.54" H, Plastic (513616)
- LITTLE GIANT PUMP Sewage Basin, 4inx2in, 2in Vent, 32.56in H (513611)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 18-3 (509673)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 41 gal. (511685)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 18-3 (511662)
- LIBERTY PUMPS 24" x 24" 4/10 HP 41.0 gal. Simplex Sewage System 115V (P382LE41SD-2/A2W)
- Little Giant Pump Sewage Systems & Basins