Shop All Sewage Systems & Basins
Little Giant Pump
Sewage Basin, 4inx2in, 3in Vent, 32.56in H
Mfr # 513614
Zoro # G1617948
original price:
$374.02
11% off
new price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Outlet 2 in
- Width 24"
- Height 32.56"
- Inlet 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 513614
- Zoro # G1617948
- UPC # 010121149571
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Length | 24" |
Width | 24" |
Height | 32.56" |
Basin Height | 32.56" |
Inlet Dia. | 4 in |
Vent Size | 3 in |
Overall Height | 32 9/16 in |
Details
Item | Sewage Basin |
Outlet | 2 in |
Inlet | 4" |
Vent | 3" |
Basin Material | Plastic |
Cord Access | Yes |
Material of Construction | Plastic |
Basin Capacity | 41.0 gal. |
Material | Plastic |
Capacity | 41.0 gal |
Description
Sewage Basin, Material Plastic, Capacity 41.0 gal, Vent Size 3 in, Inlet Dia. 4 in, Overall Height 32 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Water Detection Systm, 8 to 28 VAC/DC (WB-200)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 33 Foot Length, Rated up to 13 Amps (SA-2359-10)
- A E S INDUSTRIES 5 Gallon Pail Pump (746)
- ALFA LAVAL AC Series Pump Seal Kit (C218/C328-2)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 3", 25.54" H, Plastic (513616)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic (513618)
- LITTLE GIANT PUMP 24" x 26-35/64" 4/10 HP 41.0 gal. Simplex Sewage System 115V (509674)
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 41 gal. (511685)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 18-3 (509673)
- LITTLE GIANT PUMP Sewage Basin, 4inx2in, 2in Vent, 32.56in H (513611)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 20 ft. (509661)
- Little Giant Pump Sewage Systems & Basins