Shop All Level Switches
Little Giant Pump
Safety Switch 24VAC
Mfr # 599125
Zoro # G0362327
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Float
- Voltage 24
- Type Auxiliary
- Includes Float Switch Assembly, PVC Schedule 40 Fittings-Reducing Tee 1 X 3/4 X 1 in, 3/4 in Reducer Bushing, 1 in Plug, and 3/4 in Plug
- Length 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Pump
- MFR # 599125
- Zoro # G0362327
- UPC # 010121111493
- Country of Origin United States
- Category Level Switches
Dimensions
Length | 4.4 |
Height | 2.62 |
Width | 1.7 |
Float Dia. (In.) | 0.75 |
Overall Length | 12.75 in |
Overall Height | 3.9 in |
Compatible Drain Tubing Size | 3/4 in |
Overall Width | 1.9 in |
Wire Lead Length | 6 ft |
Description
In-line Switch, Compatible with Alarm Type Audio, Visual, Compatible Drain Tubing Size 3/4 in, Compatible with Series Family Condensate Overflow, Connection Style NPT, Mounting Type In-Line, Switch Housing Material PVC, Switch Type Float, Wire Lead Length 6 ft, Compatible with Series ACS-4, Switch Operation Normally Closed, Normally Open, Amps 5 A, Compatible with Pump Type Condensate Removal, Electrical Connection Type Hardwired, Overall Height 3.9 in, Overall Length 12.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump Keep on Pumping Repair Kit VHC3 (K4VHC3)
- BADGER Flowmeter, 70gpm, 150 psi, 10-3/4 in. (103-6641)
- ZOELLER Zoeller 57-0001 9 ft. Cord 0.33HP All Cast Iron Submersible Sump Pump with Vertical Float Switch (57-0001)
- SJE-RHOMBUS PS Patrol, 120V (1022575)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513637)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513635)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599261)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599901)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513633)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMU1WOP)
- Little Giant Pump Level Switches